Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 6" W
Mfr # TC11375-6" X 5YD
Zoro # G5777845
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 6 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # TC11375-6" X 5YD
- Zoro # G5777845
- UPC # 888519403709
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Metric Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC11375, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Glue, Clear, 0.07 oz, Tube, 2 PK (1255800)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- TEADIT Joint Sealant, Expanded PTFE, 5/8" x 30 ft. (SL24B.30.58)
- GARDNER DriveSeal 4 Driveway Filler (7545-GA)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Rubber, 1" W, PK36 (TC399-1" X 36YD (36PK))
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- CHAMPION SPORTS Champion Sports 2X36FTGN 2 in. x 36 Yards Vinyl Floor Tape; Green (2X36FTGN)
- Zoro Select Double Sided Foam Tapes