Shop All Pegboard Hooks
Zoro Select
Double Rod, Pk5
Mfr # 6YB99
Zoro # G1463086
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 5 3/4 in
- Inside Dia. 1-5/8"
- Projection 5-3/4"
Product Information
- Brand Zoro Select
- MFR # 6YB99
- Zoro # G1463086
- UPC # 190735546284
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 5 3/4 in |
Inside Dia. | 1-5/8" |
Hole Size | 3/8 in |
Bend Height | 3/4 in |
Inside Width | 1 5/8 in |
For Pegboard Hole Size | 3/8 in |
Overall LxWxH | 6 1/4 in x 2 1/4 in |
Overall Length | 6 1/4 in |
Details
Material | Steel |
Projection | 5-3/4" |
Type | Locking Style |
Hole Spacing | 1 1/2 in |
Color | Silver |
Item | Double Rod Pegboard Hook |
Construction | welded |
Locking System | Screw-In |
Finish | Zinc-Plated |
Bend Angle | 80 Degrees |
Hole Shape | Square |
Rod Thickness | 1/4 in |
Accessory Type | 80-Degree Double Rod Hook |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Double Rod Pegboard Hook, Overall Length 6 1/4 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 80-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200BLUE)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- HALLOWELL Boltless Shelving Unit, 48"D x 60"W x 84"H, 3 Shelves, Steel (DRHC604884-3S-P-ME)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- Zoro Select Pegboard Hooks