Shop All Pegboard Hooks
Zoro Select
Double Rod Pegboard Hook, 1 In, PK5
Mfr # 5TPK7
Zoro # G0550444
original price:
$4.19
9% off
new price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 1 in
- Hole Shape Square
- Bend Angle 30 Degrees
Product Information
- Brand Zoro Select
- MFR # 5TPK7
- Zoro # G0550444
- UPC # 190735532294
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 1 in |
Inside Dia. | 1-11/32" |
Bend Height | 1/2 in |
Inside Width | 1 11/32 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Material | Steel |
Hole Shape | Square |
Item | Double Rod Pegboard Hook |
Bend Angle | 30 Degrees |
Type | Locking Style |
Projection | 1" |
Finish | Black |
Rod Thickness | 3/16 in |
Color | Black |
Construction | welded |
Hole Spacing | 1 1/2 in |
Locking System | Screw-In |
Accessory Type | 30-Degree Double Rod Hook |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Double Rod Pegboard Hook, Overall Length 1 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 30-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Slack Hanger Set3 (6100-5266)
- ECONOCO Polycarbonate, Sign Holder, 5 1/2"X7", PK24 (JPC57)
- WINCO 48 in x 14 in Dunnage Rack (ASDR-1448)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- ZORO SELECT DOUBLE ROD PEGBOARD HOOK, PK5 (6YB95)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- ZORO SELECT Tool Holder (6YE25)
- ECONOCO 10" Grid Wall Peg Hook (GW/H10)
- Zoro Select Pegboard Hooks