Shop All ABS Pipe Fittings
Zoro Select
Double Fixture Wye, 2 In Hub
Mfr # 02246
Zoro # G1485057
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Double Fixture Wye
- Specific Fitting Shape Double Fixture Wye
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 02246
- Zoro # G1485057
- UPC # 012871022463
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 11/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side D Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side D Nominal Pipe Size | 2 in |
Overall Length | 3 1/2 in |
Description
Double Wye, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 11/16 in, 3 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout Assembly, Gooseneck, 5-1/4 In Spout (GN2BFCJKABCP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE6)
- KOHLER Mounting Kit (1240620-0)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12309)
- ZORO SELECT Reducing Wye, 4 In x 3 In Hub (1WHW4)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- ZORO SELECT Wye with 45 Deg Bend, 2 In Hub (1WHW9)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- Zoro Select Fittings