Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 30 mm, Steel, Plain, 100 PK
Mfr # M21520.080.0020
Zoro # G1941171
original price:
$20.32
20% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Threaded Rod Finish Plain
- Thread Size A M8-1.25
- Thread Size B M8-1.25
- Meets/Exceeds DIN 939
Product Information
- Brand Zoro Select
- MFR # M21520.080.0020
- Zoro # G1941171
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M8-1.25 |
Thread Size B | M8-1.25 |
Thread Length A | 10 mm |
Thread Length B | 22 mm |
Overall Length | 30 mm |
Dia./Thread Size | M8-1.25 |
Dimensional Standards | DIN 939 |
Details
Threaded Rod Material | Steel |
Threaded Rod Finish | Plain |
Item | Double-End Threaded Stud |
Meets/Exceeds | DIN 939 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Shank Shape | Round |
Threaded Rod Thread Type | Metric Coarse |
Rockwell Hardness | C22 to C32 |
Material | Steel |
Material Grade/Class | Class 8 |
Tensile Strength | 150,000 psi |
Rod Shape | Round |
Threaded Rod Type | Standard |
Finish | Black Oxide |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 30 mm, System of Measurement Metric, Thread Length A 10 mm, Thread Length B 22 mm, Thread Size A M8-1.25, Thread Size B M8-1.25, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60302)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- ZORO SELECT Grooved Pins, 1/4X2 DOWEL SCREW , PK1500, 1/4 in Thread to 1/4 in Thread, 2", Steel, Zinc Plated (1432SD)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Plain, 100 PK (M21520.080.0040)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain (LINK50018EA)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- ECLIPSE TOOLS Draw Stud, 3/4", 16 x 3/4", 16, 3/4"-16 Thread to 3/4"-16 Thread, 5 (902-482-MDS)
- Zoro Select Double-Ended Rods & Studs