Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 42.5 mm, Steel, Plain, 100 PK
Mfr # M21520.060.0035
Zoro # G0301047
product price: $31.95
/pk 100, $0.32/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Threaded Rod Finish Plain
- Thread Size A M6-1
- Thread Size B M6-1
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M21520.060.0035
- Zoro # G0301047
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M6-1 |
Thread Size B | M6-1 |
Overall Length | 42 1/2 mm |
Thread Length B | 18 mm |
Thread Length A | 7 1/2 mm |
Dimensional Standards | DIN 939 |
Dia./Thread Size | M6-1.00 |
Details
Threaded Rod Material | Steel |
Threaded Rod Finish | Plain |
System of Measurement | Metric |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Shank Shape | Round |
Meets/Exceeds | DIN 939 |
Item | Double-End Threaded Stud |
Thread Direction | Right Hand |
Rockwell Hardness | C22 to C32 |
Material | Steel |
Rod Shape | Round |
Tensile Strength | 150,000 psi |
Finish | Black Oxide |
Material Grade/Class | Class 8 |
Threaded Rod Type | Standard |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 42 1/2 mm, System of Measurement Metric, Thread Length A 7 1/2 mm, Thread Length B 18 mm, Thread Size A M6-1, Thread Size B M6-1, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36102)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.050.0040)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53819)
- ZORO SELECT Split Lock Washer, For Screw Size M42 Steel, Black Oxide Finish, 2 PK (M37000.420.0001)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 85 mm, Steel, Plain, 25 PK (M21520.160.0065)
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated (LINK31218EZ)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- ZORO SELECT Grooved Pins, 1/4X2 DOWEL SCREW , PK1500, 1/4 in Thread to 1/4 in Thread, 2", Steel, Zinc Plated (1432SD)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 30 in, Aluminum, Plain (LINK50030EA)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32.5 mm, Steel, Plain, 100 PK (M21520.060.0025)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- Zoro Select Partially-Threaded Rods & Studs