Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK
Mfr # M21520.140.0060
Zoro # G0300627
product price: $70.59
/pk 50, $1.41/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Threaded Rod Finish Plain
- Thread Size A M14-2
- Thread Size B M14-2
- Thread Length B 34 mm
Product Information
- Brand Zoro Select
- MFR # M21520.140.0060
- Zoro # G0300627
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M14-2 |
Thread Size B | M14-2 |
Thread Length B | 34 mm |
Thread Length A | 18 mm |
Overall Length | 78 mm |
Dia./Thread Size | M14-2.00 |
Dimensional Standards | DIN 939 |
Details
Threaded Rod Material | Steel |
Threaded Rod Finish | Plain |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Shank Shape | Round |
Meets/Exceeds | DIN 939 |
Item | Double-End Threaded Stud |
Threaded Rod Thread Type | Metric Coarse |
Rockwell Hardness | C22 to C32 |
Threaded Rod Type | Standard |
Material | Steel |
Finish | Black Oxide |
Material Grade/Class | Class 8 |
Tensile Strength | 150,000 psi |
Rod Shape | Round |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 78 mm, System of Measurement Metric, Thread Length A 18 mm, Thread Length B 34 mm, Thread Size A M14-2, Thread Size B M14-2, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0200)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 60 mm, Steel, Plain, 100 PK (M21520.080.0050)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK (M21520.060.0040)
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain (LINK43706EA)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 90 mm, Steel, Plain, 10 PK (M21520.240.0060)
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated (LINK21812EZ)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 30 in, Aluminum, Plain (LINK37530EA)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, Steel, Black Oxide, 2 PK (40710)
- Zoro Select Double-Ended Rods & Studs