Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK
Mfr # M21520.100.0040
Zoro # G0300870
product price: $48.39
/pk 100, $0.48/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Threaded Rod Finish Plain
- Thread Size A M10-1.5
- Thread Size B M10-1.5
- Threaded Rod Thread Type Metric Coarse
Product Information
- Brand Zoro Select
- MFR # M21520.100.0040
- Zoro # G0300870
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.5 |
Thread Size B | M10-1.5 |
Thread Length B | 26 mm |
Thread Length A | 12 mm |
Overall Length | 52 mm |
Dia./Thread Size | M10-1.50 |
Dimensional Standards | DIN 939 |
Details
Threaded Rod Material | Steel |
Threaded Rod Finish | Plain |
Threaded Rod Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Item | Double-End Threaded Stud |
System of Measurement | Metric |
Meets/Exceeds | DIN 939 |
Threaded Rod Shank Shape | Round |
Rockwell Hardness | C22 to C32 |
Material Grade/Class | Class 8 |
Tensile Strength | 150,000 psi |
Rod Shape | Round |
Finish | Black Oxide |
Threaded Rod Type | Standard |
Material | Steel |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 52 mm, System of Measurement Metric, Thread Length A 12 mm, Thread Length B 26 mm, Thread Size A M10-1.5, Thread Size B M10-1.5, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Hot Dipped Galvanized, 19 mm Ht, 5 PK (M01560.240.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel (WWG361250125012)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M8-1.25 (5403-8)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Plain, 100 PK (M21520.080.0070)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.080.0030)
- ZORO SELECT Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 30 in, Aluminum, Plain (LINK75030EA)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 18 in, Steel, Zinc Plated (LINK25018EZ)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 42.5 mm, Steel, Plain, 100 PK (M21520.060.0035)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain (LINK50018EA)
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.120.0025)
- Zoro Select Double-Ended Rods & Studs