Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK
Mfr # 5MTU1
Zoro # G1866238
original price:
$17.04
12% off
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A 5/16"-24
- Thread Size B 5/16"-18
- Thread Length A 1 1/2 in
- Thread Length B 5/8 in
Product Information
- Brand Zoro Select
- MFR # 5MTU1
- Zoro # G1866238
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/16"-24 |
Thread Size B | 5/16"-18 |
Thread Length A | 1 1/2 in |
Thread Length B | 5/8 in |
Length | 3 in |
Overall Length | 3 in |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Overall Length 3 in, System of Measurement Inch, Thread Length A 1 9/16 in, Thread Length B 5/8 in, Thread Size A 5/16 In.-24, Thread Size B 5/16 In.-18, Material Quality Standards ASTM, SAE, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness -, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6P90BDG)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 100 PK (746159-PR-100)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK (M01010.080.0055)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK (M21520.100.0035)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 70 mm, Steel, Plain, 25 PK (M21520.200.0045)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40780)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK (M21520.100.0040)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 2 ft, Aluminum, Plain (LINK50024EA)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 75 mm, Steel, Plain, 25 PK (M21520.200.0050)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (40402)
- Zoro Select Double-Ended Rods & Studs