Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK
Mfr # 5LNX1
Zoro # G2344198
product price: $9.85
/pk 12, $0.82/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A 3/8"-24
- Thread Size B 3/8"-16
- Thread Length A 3/4 in
- Thread Length B 1/2 in
Product Information
- Brand Zoro Select
- MFR # 5LNX1
- Zoro # G2344198
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-24 |
Thread Size B | 3/8"-16 |
Thread Length A | 3/4 in |
Thread Length B | 1/2 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Overall Length 1 1/2 in, System of Measurement Inch, Thread Length A 3/4 in, Thread Length B 9/16 in, Thread Size A 3/8 In.-24, Thread Size B 3/8 In.-16, Material Quality Standards ASTM, SAE, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness -, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.3600)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-4CN500)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-632-A)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Plain, 100 PK (M21520.080.0070)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated (LINK25006EZ)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 75 mm, Steel, Plain, 25 PK (M21520.200.0050)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.080.0030)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK (M21520.100.0055)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK (40514)
- Zoro Select Partially-Threaded Rods & Studs