Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 4 in, Aluminum, Plain
Mfr # LINKH066
Zoro # G3293717
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 1/2"-20
- Thread Size B 1/2"-20
- Thread Length A 1 1/2 in
- Thread Length B 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # LINKH066
- Zoro # G3293717
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-20 |
Thread Size B | 1/2"-20 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 4 in |
Overall Length | 4" |
Workable Length | 2-1/2" |
Thread Length Type | Equal |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Aluminum, Finish Plain, Wrench Flats Yes, Overall Length 4 in, System of Measurement Inch, Thread Length A 1 1/2 in, Thread Length B 1 1/2 in, Thread Size A 1/2 In.-20, Thread Size B 1/2 In.-20, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09078)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 110 PK (B51000.062.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK (Z8864)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51763)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK (M21520.060.0040)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK (M21520.100.0035)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.120.0025)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 60 mm, Steel, Plain, 100 PK (M21520.080.0050)
- Zoro Select Double-Ended Rods & Studs