Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 1 ft, Aluminum, Plain
Mfr # LINK62512EA
Zoro # G3011827
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 5/8"-18
- Thread Length A 3 5/8 in
- Thread Length B 3 5/8 in
- Threaded Rod Material Aluminum
Product Information
- Brand Zoro Select
- MFR # LINK62512EA
- Zoro # G3011827
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/8"-18 |
Thread Size B | 5/8"-18 |
Thread Length A | 3 5/8 in |
Thread Length B | 3 5/8 in |
Length | 1 ft |
Workable Length | 8-3/8" |
Thread Length Type | Equal |
Overall Length | 12" |
Dia./Thread Size | 5/8"-18 |
Description
Double-End Threaded Rod, End Type Straight Cut, Material Aluminum, Finish Plain, Wrench Flats No, Overall Length 12 in, System of Measurement Inch, Thread Length A 3 5/8 in, Thread Length B 3 5/8 in, Thread Size A 5/8 In.-18, Thread Size B 5/8 In.-18, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N01000.062.0650)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 30 PK (38903)
- ZORO SELECT Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 2 ft, Aluminum, Plain (LINK75024EA)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain (LINK62518EA)
- ZORO SELECT Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 30 in, Aluminum, Plain (LINK75030EA)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK (M21520.100.0055)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 2 in, Steel, Plain, 10 PK (5MTU0)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK (M21520.240.0120)
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 16 in, Steel, Black Oxide, 2 PK (40916)
- Zoro Select Double-Ended Rods & Studs