Shop All Spill Containment Accessories
Zoro Select
Double Drum Base Module, Black
Mfr # 28667
Zoro # G8535222
original price:
$1,100.58
17% off
new price: $906.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Standards EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
- Load Capacity 3000 lb
- Width 59 in
- Height 26 in
- Number of Drums 2
Product Information
- Brand Zoro Select
- MFR # 28667
- Zoro # G8535222
- UPC # 697841134539
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 59 in |
Height | 26 in |
Length | 49 in |
Pallet Width | 49 in |
Pallet Dimensions | 59 in x 49 in x 26 in |
Pallet Length | 59 in |
Pallet Height | 26 in |
Description
Double Drum Base Module, Built In Sump Yes, Fluorinated No, For Container Type 30 gal. Drums, 55 gal. Drums, For Use With Justrite Drum Management System, For Use With Brand Justrite, For Use with Series Drum Management System, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Load Capacity, lb. 3,060 lb, Material Polyethylene, Max Number of Stacked Racks 2, Number of Drums/Containers 2, Number of Stackers 1, Pallet Dimensions 59 in x 49 in x 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Industrial Ergonomics, Includes One-Page Quiz, English/Spanish, PK15 (B000ERG0EM)
- C.H. HANSON 5/16Heavy Duty Combo Set (21629)
- OPTX2020 PeelAway Magnifying Lenses, +3.0, Clear, PR (OPT+300)
- ERB SAFETY Chin Strap, High Heat, Black (19183)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- ZORO SELECT Double Drum Stack Module, Black (28669)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- Zoro Select Spill Containment Accessories