Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Zoro Select
Double Door Weatherstrip, 8 Ft L (Discontinued)
Mfr # 2RRP4
Zoro # G2596745
This Product is Discontinued
Key Features
- Overall Length 8 ft
- Projection 1/4 in
- Flange Material Anodized Aluminum
- Flange Finish Anodized
- Flange Width 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2RRP4
- Zoro # G2596745
- UPC # 190735450857
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Width | 5/8 in |
Insert Size | 7/16 in |
Details
Projection | 1/4 in |
Flange Material | Anodized Aluminum |
Flange Finish | Anodized |
Item | Double Door Weatherstrip |
Insert Type | Nylon Brush |
Max. Door Gap | 1/8 in |
Sold As | Strip |
Flange Thickness | 3/64 in |
Stays Flexible to | Degrees |
Insert Material | Nylon Brush |
Description
Double Door Weatherstrip, Insert Type Nylon Brush, Insert Material Nylon Brush, Insert Size 7/16 in, Flange Material Anodized Aluminum, Flange Width 5/8 in, Flange Thickness 3/64 in, Overall Length 8 ft, Stays Flexible to Degrees , Projection 1/4 in, Max. Door Gap 1/8 in, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.