Shop All Pegboard Hooks
Zoro Select
Double Closed-End Pegboard Hook, 8 In, PK5
Mfr # 5TPF1
Zoro # G1276265
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3 3/4 in
- Overall Depth 8 in
- Construction welded
- Inside Dia. 2-3/4"
Product Information
- Brand Zoro Select
- MFR # 5TPF1
- Zoro # G1276265
- UPC # 190735531839
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3 3/4 in |
Overall Depth | 8 in |
Inside Dia. | 2-3/4" |
Bend Height | 2 in |
Hole Size | 1/4 in |
Inside Width | 2 3/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 8 1/2 in |
Overall LxWxH | 8 1/2 in x 3 3/4 in |
Details
Material | Steel |
Color | Silver |
Construction | welded |
Rod Thickness | 1/4 in |
Item | Double Closed Pegboard Hook |
Finish | Zinc-Plated |
Hole Spacing | 1 in |
Type | Locking Style |
Projection | 8" |
Hole Shape | Round |
Bend Angle | 80 Degrees |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Double Closed Hook |
For Pegboard Hole Shape | Circle |
Description
Double Closed Pegboard Hook, Overall Length 8 1/2 in, Overall Width 3 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Closed Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-ADLH-IND)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- NEXEL Wire Shelf Basket Divider 18 (WBD18C)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPJ1)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- ZORO SELECT DOUBLE ROD PEGBOARD HOOK, PK5 (6YB95)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- Zoro Select Pegboard Hooks