Shop All Shipping Labels
Zoro Select
DOT Label, White/Red, 4 In. W, PK500
Mfr # 9P023
Zoro # G3845405
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 9P023
- Zoro # G3845405
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Liquid |
Legend/Background Color | White/Red |
Class | 3 |
Color | White on Red |
Language | English |
Message | Flammable Liquid |
DOT/UN Product Form | Label |
Hazard Class | Class 3 (Flammable Liquids) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 500 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- BOSTITCH Punch Heads and Disc Set, 9/32" Dia (03203)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- MARPAC Marpac MAR-DOHM-DS-TN 5.75 x 3.25 in. Dohm Classic DS White Noise Sound Therapy Machine; Tan (MAR-DOHM-DS-TN)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- ZORO SELECT Blank Dot Label Yellow 1"W, Pk1000 (3VCP1)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- Zoro Select Shipping Labels