Shop All Shipping Labels
Zoro Select
DOT Label Radioactive II Black, Red/White, Yellow, Pk100
Mfr # 9FEF2
Zoro # G3845886
product price: $4.59
/pk 100, $0.05/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 9FEF2
- Zoro # G3845886
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Radioactive II |
Class | 7 |
Legend/Background Color | Black, Red/White, Yellow |
Color | Black on White/Yellow |
Language | English |
Labels per Roll | 100 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Message | Radioactive II |
Hazard Class | Class 7 (Radioactive) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Label, Message Radioactive II, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE AT-A-GLANCE Desk Calendar Refill with Tabs, 6 x 3.5, White, 2022 (E717T-50)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- TARTAN 3M™ 3765 Label Protection Tape, 1.5 Mil, 4" x 145 yds., Clear, 12/Case (T9943765)
- THE PACKAGING WHOLESALERS 8 x 6 x 4 Cardboard Corrugated Boxes (BS080604)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- ZORO SELECT Blank Dot Label Orange 3/4"W, Pk1000 (3VCN2)
- ZORO SELECT DOT Label, Inhalation Hazard, PK250 (8UZ79)
- ZORO SELECT Blank Dot Label Yellow 1/4"W, Pk1000 (3VCL4)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- ZORO SELECT DOT Label, 4 In. H, Organic Peroxide, PK25 (8EY48)
- Zoro Select Shipping Labels