Shop All Shipping Labels
Zoro Select
DOT Label, Inhalation Hazard, PK250
Mfr # 8UZ79
Zoro # G3845326
product price: $16.15
/pk 250, $0.06/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 8UZ79
- Zoro # G3845326
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Inhalation Hazard |
Class | 2 |
Legend/Background Color | Black/white |
Color | Black on White |
Language | English |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Message | Inhalation Hazard |
Hazard Class | Class 2 (Gases) |
Labels per Roll | 250 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Inhalation Hazard, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- ZORO SELECT DOT Label, 4 In. H, Toxic, 4 In. W, PK250 (8V073)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK25 (9J406)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- Zoro Select Shipping Labels