Shop All Shipping Labels
Zoro Select
DOT Label, 6 In. H, 6 In. W, PK25
Mfr # 9E426
Zoro # G3846105
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Sticking, Vinyl
- Legend Empty
- Height 6"
- Label Width 6 in
- Width 6"
Product Information
- Brand Zoro Select
- MFR # 9E426
- Zoro # G3846105
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6" |
Label Width | 6 in |
Width | 6" |
Label Height | 6 in |
Details
Item | DOT Container Label |
Material | Self-Sticking, Vinyl |
Legend | Empty |
Legend/Background Color | Black/white |
Language | English |
Color | Black on White |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Hazardous Class |
Labels per Roll | 25 |
Description
DOT Container Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Label Width 6 in, Label Height 6 in, Material Self-Sticking, Vinyl, Labels per Roll 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Holder, Black, 9 Compartments (2KEK9)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- ZORO SELECT Blank Square Label Yellow 1"W, Pk500 (3VCR7)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- ZORO SELECT Blank Dot Label Orange 1/4"W, Pk1000 (3VCL1)
- TAPE LOGIC Tape Logic® Labels, "QC Passed", 2" x 3", Blue/White, 500/Roll (DL1143)
- Zoro Select Package Labels & Shipping Equipment