Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. W, White/Blue, PK250
Mfr # 8EY47
Zoro # G3845466
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Dangerous When Wet
- Height 4"
- Label Width 4 in
- Width 4"
Product Information
- Brand Zoro Select
- MFR # 8EY47
- Zoro # G3845466
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Dangerous When Wet |
Class | 4 |
Legend/Background Color | White/blue |
Language | English |
Color | White on Blue |
Hazard Class | Class 4 (Flammable Solids) |
Labels per Roll | 250 |
Message | Dangerous When Wet |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Dangerous When Wet, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMY Jd Dump Truck Sand Tool (46510)
- ASHLAND Decorative Mailbox Post-Black (SPK-600-BLK)
- ILC Replacement For EREPLACEMENTS, CN047AN (CN047AN)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Straight, Round Handle (A2Z-ZR543)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, Yellow, PK100 (8V061)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- ZORO SELECT 1.4 Explosive DOT Label, Class 1, Black/Orange, Pk100 (9FEV9)
- TAPE LOGIC Tape Logic® Shipping Label, Rush, 2" x 2", Red/Black, 500/Roll (DL1740)
- Zoro Select Shipping Labels