Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. W, 4 In. H, PK100
Mfr # 9WH20
Zoro # G3846001
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 9WH20
- Zoro # G3846001
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend/Background Color | Black/white |
Class | 9 |
Color | Black on White |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Description
DOT Container Label, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 11 1/8 x 8-3/4 x 2 5/16'' White Literature Mailers, 50PK (S-161)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- BETTER OFFICE PRODUCTS 3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Bright Colors, 6PK (80296)
- KODAK Mini Digital Film & Slide Scanner – Converts Negatives & Slides to 22 Megapixel JPEG Images (RODFD20)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, 4 In. W, PK25 (8EZ69)
- ZORO SELECT DOT Label, 4 In. H, Organic Peroxide, PK25 (8EY48)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- BRADY 4" x 4-1/2" Shipping Labels, Blank, Paper, Pk100 (28481LS)
- Zoro Select Package Labels & Shipping Equipment