Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, White/Red, PK100
Mfr # 8RNK3
Zoro # G3845371
product price: $4.35
/pk 100, $0.04/ea
$4.35
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 8RNK3
- Zoro # G3845371
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Liquid |
Class | 3 |
Legend/Background Color | White/Red |
Color | White on Red |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Hazard Class | Class 3 (Flammable Liquids) |
Labels per Roll | 100 |
Message | Flammable Liquid |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Postcards, Inkjet, 65 lb, 4.25 x 5.5, Textured Matte White, 120PK (3380)
- ZORO SELECT 1-5/8" x 3-1/4" Red Paper Wire Tag, Pk1000 (1GYR3)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- HART PUZZLES Swingers by Jennifer Garant (HP068)
- ZORO SELECT Flammable Gas DOT Label, Class 2, White/Red, Pk100 (9DXU4)
- ZORO SELECT Blank Dot Label Green 3/4"W, Pk1000 (3VCN1)
- ZORO SELECT Blank Square Label 1" Yellow, Pk250 (3VCT3)
- ZORO SELECT Blank Dot Label Pink 1/2", Pk1000 (3VCL7)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 1-1/4 x 3-3/4, Matte White, 300/Pack (6879)
- Zoro Select Shipping Labels