Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Toxic, 4 In. W, PK250
Mfr # 8V073
Zoro # G3845782
product price: $24.29
/pk 250, $0.10/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 8V073
- Zoro # G3845782
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Toxic |
Class | 6 |
Legend/Background Color | Black/white |
Language | English |
Color | Black on White |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Labels per Roll | 250 |
Message | Toxic |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Toxic, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA HOLDER CRAYON LUMBER 478IN (500)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- BETTER OFFICE PRODUCTS Photo Frame Note Cards for 4in. x 6in. Photos, Photo Inserts with Envelopes, White, 50PK (64600)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- ZORO SELECT DOT Label, Inhalation Hazard, PK250 (8UZ79)
- ZORO SELECT DOT Label, 4 In. W, White/Blue, PK250 (8EY47)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 1 1/2" x 3/4", White, 7000/Case (LL160)
- Zoro Select Shipping Labels