Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Corrosive, PK100
Mfr # 8XA23
Zoro # G3845965
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Corrosive
- Height 4"
- Label Width 4 in
- Width 4"
Product Information
- Brand Zoro Select
- MFR # 8XA23
- Zoro # G3845965
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Corrosive |
Class | 8 |
Legend/Background Color | Black/white |
Language | English |
Color | Black/White |
Message | Corrosive |
Labels per Roll | 100 |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 8 (Corrosive) |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT DOT Label, Black/Orange4 In. W, PK500 (9FEW0)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Light Blue, 500/Roll (DL610C)
- Zoro Select Shipping Labels