Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, Black/Red, White, PK250
Mfr # 9KFR6
Zoro # G3845441
product price: $17.89
/pk 250, $0.07/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 9KFR6
- Zoro # G3845441
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Flammable Solid |
Legend/Background Color | Black/Red, White |
Class | 4 |
Language | English |
DOT/UN Product Form | Label |
Hazard Class | Class 4 (Flammable Solids) |
Labels per Roll | 250 |
Container Label/Placard Type | Hazardous Class |
Message | Flammable Solid |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Flammable Solid, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK25 (9E426)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- Zoro Select Shipping Labels