Shop All Shipping Labels
Zoro Select
DOT Label, 4 In. H, 4 In. W, PK100
Mfr # 8FTU9
Zoro # G3845773
product price: $4.79
/pk 100, $0.05/ea
$4.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Toxic
- Height 4"
- Label Width 4 in
- Width 4"
Product Information
- Brand Zoro Select
- MFR # 8FTU9
- Zoro # G3845773
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Toxic |
Class | 6 |
Legend/Background Color | Black/white |
Color | Black on White |
Language | English |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Container Label/Placard Type | Hazardous Class |
Message | Toxic |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Toxic, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- SHARPIE Refill, f/ S-Gel, 0.7mm, 2-CT, Blue PK (SAN2141127)
- ADAM EQUIPMENT Digital Compact Bench Scale 820g Capacity (LPB823i)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- ZORO SELECT Blank Dot Label Yellow 1/4"W, Pk1000 (3VCL4)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- ZORO SELECT DOT Label, 4 In. H, PK25 (8NGG4)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- AVERY Shipping Labels w/Paper Receipts a, PK25 (8127)
- Zoro Select Package Labels & Shipping Equipment