Shop All Door Viewers
Zoro Select
Door Viewer, Polished, 9/16" Hole Dia.
Mfr # 19-215SNK
Zoro # G4764967
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Mounting Hole Dia. 9/16 in
- For Door Thickness 1-3/8 to 2-1/4
- Fire Rating 90 min
- Material Brass
Product Information
- Brand Zoro Select
- MFR # 19-215SNK
- Zoro # G4764967
- Country of Origin China
- Category Door Viewers
Dimensions
Mounting Hole Dia. | 9/16 in |
Details
Item | Door Viewer |
Viewing Angle | 180 Degrees |
Finish | Satin Nickel |
For Door Thickness | 1-3/8 to 2-1/4 |
Fire Rating | 90 min |
Material | Brass |
Standards | UL listed |
Description
Door Viewer, 180 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Satin Nickel Finish, Material Brass, For Door Thickness 1 3/8 to 2 1/4, 90 min Fire Rating, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Stop, Brass, Silver, 1-7/8"H x 3/4"W (HP70U15)
- PETOSKEY Petoskey Fb-P9833-50 Metal Key Rings - 250 Package (FB-P9833-50)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO SELECT Door Viewer, Painted, 9/16" Hole Dia., PR (19-1150ORBZ)
- ZORO SELECT Door Viewer, Bronze, 160 Deg Viewing Angle (1HEW9)
- ZORO SELECT Door Viewer, Brass Plated, 9/16" Hole Dia. (19-1150SNK)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-184)
- PAMEX 180 Degree Door Viewer for 1-3/8in to 2-1/4in Door Matte Black Finish (DD01180BL)
- Zoro Select Door Viewers