Shop All Door Sweeps
This Product is Discontinued
Zoro Select
Door Sweep, 4 Ft L (Discontinued)
Mfr # 2RRG6
Zoro # G0875095
This Product is Discontinued
Key Features
- Length 4 ft
- Includes Door Sweep, Screws
- Insert Size 1 9/16 in
- Projection 15/64 in
- Door Sweep Type Single Fin
Product Information
- Brand Zoro Select
- MFR # 2RRG6
- Zoro # G0875095
- UPC # 190735450437
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 1 9/16 in |
Flange Height | 1 3/16 in |
Details
Includes | Door Sweep, Screws |
Projection | 15/64 in |
Door Sweep Type | Single Fin |
Insert Color | Black |
Item | Door Sweep |
Insert Material | TPV Rubber |
Standards | UL |
Flange Material | Aluminum |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Aluminum, Flange Height 1 3/16 in, Insert Size 1 9/16 in, Projection 15/64 in, Length 4 ft, Insert Material TPV Rubber, Insert Color Black, Includes Door Sweep, Screws, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.