Shop All Door Sweeps
This Product is Discontinued
Zoro Select
Door Sweep, 4 Ft L (Discontinued)
Mfr # 2RRG4
Zoro # G0648575
This Product is Discontinued
Key Features
- Length 4 ft
- Flange Material Aluminum
- Door Sweep Type Dual Fin
- Includes Door Sweep, Screws
- Insert Size 1 31/32 in
Product Information
- Brand Zoro Select
- MFR # 2RRG4
- Zoro # G0648575
- UPC # 190735450413
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 1 31/32 in |
Flange Height | 1 3/16 in |
Details
Flange Material | Aluminum |
Door Sweep Type | Dual Fin |
Includes | Door Sweep, Screws |
Insert Color | Gray |
Projection | 3/4 in |
Insert Material | PVC Vinyl |
Item | Door Sweep |
Description
Door Sweep, Door Sweep Type Dual Fin, Flange Material Aluminum, Flange Height 1 3/16 in, Insert Size 1 31/32 in, Projection 3/4 in, Length 4 ft, Insert Material PVC Vinyl, Insert Color Gray, Includes Door Sweep, Screws, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.