Shop All Shelf Brackets
This Product is Discontinued
Zoro Select
Door Stop With Holder, Satin Chrome (Discontinued)
Mfr # 33J809
Zoro # G4980525
This Product is Discontinued
Key Features
- Material Solid Brass
- Mounting Type Floor Mount
- Hardware Included
- Mounting Style Screw-In
- Height 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 33J809
- Zoro # G4980525
- UPC # 190735465059
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Height | 1 1/2 in |
Base Dia. | 1-1/4 in |
Details
Material | Solid Brass |
Item | Rubber Bumper Door Stop |
Mounting Type | Floor Mount |
Hardware | Included |
Mounting Style | Screw-In |
Finish | Satin Chrome |
Includes | Hardware |
Mounting | Screw In |
Description
Rubber Bumper Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-1/4 in, Height 1 1/2 in, Mounting Style Screw-In, Material Solid Brass, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.