Shop All Door Stops
Zoro Select
Door Stop, Wall Mount, Brass Plated
Mfr # 19-204
Zoro # G4857087
original price:
$0.87
28% off
new price: $0.62
/ea
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- Finish Brass Plated
- Color Silver
- Length 3 1/16 in
Product Information
- Brand Zoro Select
- MFR # 19-204
- Zoro # G4857087
- UPC # 715384002921
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3 1/16 in |
Height | 61/64 in |
Width | 61/64 in |
Base Dia. | 1 in |
Details
Item | Door Stop |
Material | Brass |
Mounting Type | Wall Mount |
Finish | Brass Plated |
Color | Silver |
Projection | 3 in |
Door Opening Adjustment | 1-1/4 in to 2-1/8 in |
Hardware | Not included |
Features | Flexible, Heavy Duty |
Tip Material | Rubber |
Mounting Style | Screw-In |
Description
Door Stop, Mounting Type Wall Mount, Finish Brass Plated, Color Silver, Base Dia. 1 in, Projection 3 in, Length 3 1/16 in, Height 61/64 in, Width 61/64 in, Door Opening Adjustment 1-1/4 in to 2-1/8 in, Mounting Style Screw-In, Material Brass, Tip Material Rubber, Hardware Not Included, Features Flexible, Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X1-014)
- DELTANA Prime Coat Spring Hinge (DSH4R5USPW)
- M-D STAIR EDGE CINCH BRN 36"" (43311)
- PROSOURCE Hook Screw/Hinge Strap 8In (LR-088PS)
- ZORO SELECT Hinge Pin Door Stop, Zinc, 2-5/16"H x 5/16"W, Finish: Chrome (1XNK6)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- ZORO SELECT Spring Door Stop, Steel (1XNN3)
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- PAMEX Door Saver II Hinge Pin Door Stop Satin Nickel Finish (DD0246SN)
- Zoro Select Door Stops