Shop All Barn & Hanging Door Hardware
Zoro Select
Door Roller, Nylon, 7/8"L, PR
Mfr # 21-52
Zoro # G4570279
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7/8 in
- Width (In.) 7/8 in
- For Use With Oval Shower Door
- Mounting Door
- Material Nylon
Product Information
- Brand Zoro Select
- MFR # 21-52
- Zoro # G4570279
- UPC # 715384702128
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 7/8 in |
Width (In.) | 7/8 in |
Depth (In.) | 7/8 in |
Max. Wheel Dia. (In.) | 1 in |
Height (In.) | 3/8 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Wheel Diameter | 1 in |
Details
For Use With | Oval Shower Door |
Mounting | Door |
Material | Nylon |
Includes | Hardware |
Finish | Unfinished |
Color | White |
Requires | Hardware |
Item | Door Roller |
Max. Weight (Lb.) | 150 lb |
Number of Wheels | 1 |
Type | Shower Door |
Construction | Steel |
Hardware | Included |
Bearings | Steel |
Description
Door Roller, Shower Door, Max. Weight (Lb.) 150 lb, Nylon, White, Unfinished Finish, Length (In.) 7/8 in, Height (In.) 3/8 in, Width (In.) 7/8 in, Depth (In.) 7/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Oval Shower Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-02-00-628)
- EBERHARD MANUFACTURING CO Hdl.Lkg.Sqre Crnr 279L Ss 1250 (EMC 9000 SS 1250)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 1/4" x 1/2" x 3/4" x 1/2", PK 50 (OMAR-0828-50PK)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- ZORO SELECT Floor Guide 4-1/2"L, Steel (8-330)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- ZORO SELECT Steel Track, Box, 12 Ft. (4PE55)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- Zoro Select Barn & Hanging Door Hardware