Shop All Door Reinforcers
Zoro Select
Door Reinforcer, SS, Backset 2 3/4 In, Width: 4 1/8 in
Mfr # 1HEZ9
Zoro # G2721013
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Door Thickness 1-3/4 in Door Thickness
- Backset 2 3/4 in
- Finish Stainless steel
- Width 4 1/8 in
Product Information
- Brand Zoro Select
- MFR # 1HEZ9
- Zoro # G2721013
- UPC # 190735029961
- Country of Origin China
- Category Door Reinforcers
Dimensions
Height | 4 1/2 in |
Width | 4 1/8 in |
Details
Door Thickness | 1-3/4 in Door Thickness |
Backset | 2 3/4 in |
Finish | Stainless steel |
Hardware | Included |
Material | Stainless Steel |
For Use With | Standard Deadbolts and Door Locks With 2-1/8 in Bore |
Item | Door Reinforcer |
Description
Door Reinforcer, Door Thickness 1-3/4 in Door Thickness, Stainless Steel Finish, Height 4 1/2 in, Width 4 1/8 in, Backset 2 3/4 in, Material Stainless Steel, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 in Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Black Contemporary Drawer Pull (BP13101160990)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-1R)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-161-4)
- ZORO SELECT Door Reinforcer, Backset 2 3/4 In (3EJD1)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL9)
- ZORO SELECT Door Reinforcer, H 4 1/2 x W 4 1/4 In (2MDG6)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- Zoro Select Door Surface Protection