Shop All Keyed Pocket & Sliding Door Locks
Zoro Select
Door Keeper, 1-3/4" L x 1/4" H
Mfr # 12-212
Zoro # G405951546
product price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Patio Screen Door
- Height 1/4 in
- Length 1 3/4 in
- Width 1/2 in
- Material Zinc
Product Information
- Brand Zoro Select
- MFR # 12-212
- Zoro # G405951546
- UPC # 715384002112
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Height | 1/4 in |
Length | 1 3/4 in |
Width | 1/2 in |
Details
Item | Door Keeper |
For Use With | Patio Screen Door |
Material | Zinc |
Operation Type | Manual |
Finish | Unfinished |
Hardware | Not included |
For Door Thickness (In.) | 1 to 1-1/4 |
Description
Door Keeper, Keeper, Unfinished Finish, For Door Thickness (In.) 1 to 1-1/4, For Use With Patio Screen Door, Hardware Not Included, Height 1/4 In., Length 1-3/4 In., Material Zinc, Operation Type Manual, Width 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB418622)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 LH)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- ZORO SELECT Security Latch, 3-53/64" L x 19/32" H (16-185)
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- ZORO SELECT Door Lock, Zinc, 7-5/16" L x 1-9/32" H (13-192)
- ZORO SELECT Sliding Patio Door Lock, Aluminum (1HFL2)
- PRIMELINE TOOLS Door Lock, Pin Lock, Chrome Plated (U 9858)
- PRIME-LINE Lock Patio Dr Key U9861 (U9861)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- Zoro Select Pocket & Sliding Door Hardware