Shop All Barn & Hanging Door Hardware
Zoro Select
Door Hinge, Steel, 3"L, PR
Mfr # 900-820
Zoro # G4435081
product price: $1.65
/pr
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 1 in
- For Use With By-Pass Closet Door
- Mounting Door
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 900-820
- Zoro # G4435081
- UPC # 715384708083
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 in |
Width (In.) | 1 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Depth (In.) | 3 in |
Height (In.) | 11/64 in |
Details
For Use With | By-Pass Closet Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Brass Plated |
Color | Brass |
Max. Weight (Lb.) | 150 lb |
Type | By-Pass Door |
Requires | Hardware |
Construction | Steel |
Item | Door Hinge |
Bearings | Steel |
Number of Wheels | 0 |
Hardware | Included |
Description
Door Hinge, By-Pass Door, Max. Weight (Lb.) 150 lb, Steel, Brass, Plated Finish, Length (In.) 3 in, Height (In.) 11/64 in, Width (In.) 1 in, Depth (In.) 3 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- PRIME-LINE Channel Glazing200'U1645 (P7735)
- NATIONAL HARDWARE Brace Corner Stl 10X1.25In Glv (N220-244)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- ZORO SELECT Door Hanger Kit, 4-1/2"L, 2 PK (1XMY9)
- ZORO SELECT Patio Door Roller Assembly 2-1/2"L, Steel Plated (9-273)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-1/4"W (4PE56)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 3/8"H, Steel Plated (10-312)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Black (GB6001GBL)
- Zoro Select Barn & Hanging Door Hardware