Shop All Door Bottoms
Zoro Select
Door Bottom, 3 Ft L
Mfr # 2RRK3
Zoro # G3089274
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Brown
- Insert Size 1/2 in
- Insert Material PVC Vinyl
- Flange Height 23/32 in
Product Information
- Brand Zoro Select
- MFR # 2RRK3
- Zoro # G3089274
- UPC # 190735450666
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Insert Size | 1/2 in |
Flange Height | 23/32 in |
Details
Color | Brown |
Insert Material | PVC Vinyl |
Item | Door Bottom |
Flange Thickness | 1 7/8 in |
Flange Material | Plastic |
Description
Door Bottom, Insert Size 1/2 in, Flange Height 23/32 in, Length 36 in, Insert Material PVC Vinyl, Color Brown, Flange Material Plastic, Flange Thickness 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Keyed Patio Door Latch, Aluminum (VK1104)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- PALISADE Vinyl Wall Plank 47.7"L x 7.2"W in Natural Oak (Carton of 7) (54081)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- ZORO SELECT Door Bottom, Flip Up, 2 1/4x3/4x36, Alum (29520084)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- PEMKO 2221APK36 36" Door Shoe with Rain Drip and Prene Mill Aluminum (2221APK36)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- Zoro Select Door Bottoms, Thresholds & Seals