Shop All Dock Bumpers
Zoro Select
6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper
Mfr # 22NT82
Zoro # G5245247
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 6 in
- Overall Width 3 1/2 in
- Overall Depth 3 1/2 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 22NT82
- Zoro # G5245247
- UPC # 190735428474
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Mounting Hole Dia. | 1/2 in |
Bumper Depth | 3 1/2 in |
Access Hole Dia. | 1 1/2 in |
Bumper Height | 6 in |
Bumper Width | 3 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 2 |
Item | Dock Bumper |
Description
Dock Bumper, Rubber, Overall Height 6 in, Overall Depth 3 1/2 in, Overall Width 3 1/2 in, Rectangular, Bumper Height 6 in, Bumper Width 3 1/2 in, Bumper Depth 3 1/2 in, Mounting Hole Dia. 1/2 in, Number of Mounting Holes 2, Access Hole Dia. 1 1/2 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- WERNER Lock Flipper Kit (29-1)
- CM Ctch Safety Catch 11, 6Ko, A5210090 (A5210090)
- ZORO SELECT Dock Bumper, 38x4-1/2x10 In., Rubber (22NT85)
- ZORO SELECT Dock Bumper, 6x4-1/2x32-3/4 In., Rubber (5W826)
- ZORO SELECT Dock Bumper, 10x4-1/2x10-3/4 In., Rubber (5W823)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- ZORO SELECT Dock Bumper, 30x6x13 In., Rubber (26W597)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- Zoro Select Dock Bumpers