Shop All Dock Plates & Boards
Zoro Select
Dockboard, Aluminum, 4532 lb, 48 x 48 In
Mfr # B4848
Zoro # G7349194
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Load Capacity 4,700 lb
- Overall Length 48 in
- Service Height Range 5 in
- Overall Width 48 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # B4848
- Zoro # G7349194
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 5 in |
Overall Width | 48 in |
Usable Width | 48 in |
Details
Item | Dock Plate |
Load Capacity | 4,700 lb |
Material | Aluminum |
Includes | 3/8 in x 6 in x 9 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts |
Thickness | 1/2 in |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Plate, Aluminum, Load Capacity 4,700 lb, Overall Length 48 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 5 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Duraglide 5 in Swivel Plate Caster (6C525001PPPG)
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA10SS)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x36x69 (MSEC363F-SLD)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- ZORO SELECT Dock Plate, 1900 lb., 48 x 36 In. (4LGV6)
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- ZORO SELECT Dock Plate, 2600 lb., 48 x 48 In. (4LGV9)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- Zoro Select Dock Plates & Boards