Shop All Dock Plates & Boards
Zoro Select
Dock Seal Patch Kit
Mfr # D-KIT
Zoro # G5743561
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 13 in
- Overall Height 6 in
- Overall Width 7 in
- Material Nylon Reinforced Vinyl
- Includes (2) Pieces of 18 oz Vinyl 12 in x 36 in; (2) Pieces of 18 oz Vinyl 12 in x 24 in; (2) Pieces of 18 oz Vinyl 12 inx12 in; (1) 8 oz Can Of Glue and Instructions
Product Information
- Brand Zoro Select
- MFR # D-KIT
- Zoro # G5743561
- UPC # 691215013543
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Height | 6 in |
Overall Width | 7 in |
Details
Item | Dock Seal Patch Kit |
Projection | 13 in |
Material | Nylon Reinforced Vinyl |
Includes | (2) Pieces of 18 oz Vinyl 12 in x 36 in; (2) Pieces of 18 oz Vinyl 12 in x 24 in; (2) Pieces of 18 oz Vinyl 12 inx12 in; (1) 8 oz Can Of Glue and Instructions |
Dock Seal Item | Dock Seal Patch Kit |
Description
Dock Seal Patch Kit, 13 in Projection, Overall Height 6 in, Overall Width 7 in, Material Nylon Reinforced Vinyl, Includes (1) 8 oz Can of Glue, (2) Pieces of 18 oz Vinyl 12 in x 24 in, (2) Pieces of 18 oz Vinyl 12 in x 36 in, (2) Pieces of 18 oz Vinyl 12 inx12 in, Instructions
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Bucket Sling, 5 gal., 200 lb. Capacity (BS5)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- US CARGO CONTROL 4" x 30' Blue Winch Straps with Flat Hook - Box of 10 (430FH-B-BOX)
- ZORO SELECT Dockboard, Aluminum, 20,000 lb, 48 x 72 In (TAS-20-7248)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- Zoro Select Ramps