Shop All Dock Plates & Boards
Zoro Select
Dock Seal, 12 In., For 10 Ft H Doors
Mfr # D-150/650-12
Zoro # G9860952
product price: $1,232.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,232.99
Free 30-Day Returns
Key Features
- Fits Door Height 10 ft
- Fits Door Width 8 ft
- Projection 12 in
- Overall Height 126 in
- Overall Width 114 in
Product Information
- Brand Zoro Select
- MFR # D-150/650-12
- Zoro # G9860952
- UPC # 691215011969
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Fits Door Height | 10 ft |
Fits Door Width | 8 ft |
Overall Height | 126 in |
Overall Width | 114 in |
Side Width | 12 in |
Header Width | 114" |
Header Height | 30 in |
Side Height | 120 in |
Details
Item | Dock Seal/Shelter Combination |
Projection | 12 in |
Material | Nylon Reinforced Vinyl |
Includes | 30 in Drop Curtain, 24 in H Yellow Guide Strips, Installation Hardware and Instructions |
Dock Seal Item | Dock Seal with Shelter |
Description
Dock Seal with Shelter, 12 in Projection, Fits Door Height 10 ft, Fits Door Width 8 ft, Overall Height 126 in, Overall Width 114 in, Header Height 30 in, Side Height 120 in, Side Width 12 in, Material Nylon Reinforced Vinyl, Includes 30 in Drop Curtain, 24 in H Yellow Guide Strips, Installation Hardware and Instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIC-0820-S)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH20-10-G)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A (33J002)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- ZORO SELECT Dock Plate, 3800 lb., 48 x 48 In. (4LGU9)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- Zoro Select Dock Plates & Boards