Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 3300 lb., 30 x 42 In.
Mfr # 4LGV7
Zoro # G6159185
product price: $309.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Load Capacity 3,300 lb
- Overall Length 30 in
- Service Height Range 4 in
- Overall Width 42 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 4LGV7
- Zoro # G6159185
- UPC # 190735514061
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 30 in |
Service Height Range | 4 in |
Overall Width | 42 in |
Details
Item | Dock Plate |
Load Capacity | 3,300 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Thickness | 11/32 in |
Deck | Raised Diamond Shape Non-Skid Embossing |
Description
Dock Plate, Aluminum, Load Capacity 3,300 lb, Overall Length 30 in, Overall Width 42 in, Service Height Range 4 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 16 ft L, 4 in W, Polyester, Yellow (EE2804DTX16)
- THERN 5/16 IN X 28 FT 304 STAINLESS STEEL WIRE (WS31-28DS)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 18 x 36 In (AMD-3618)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- ZORO SELECT Dock Plate, 5300 lb., 36 x 48 In. (4LGW2)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- Zoro Select Ramps