Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 1400 lb., 48 x 30 In.
Mfr # 4LGV4
Zoro # G6214783
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Overall Length 48 in
- Service Height Range 7 in
- Overall Width 30 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 4LGV4
- Zoro # G6214783
- UPC # 190735514030
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 7 in |
Overall Width | 30 in |
Details
Item | Dock Plate |
Load Capacity | 1,400 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Deck | Raised Diamond Shape Non-Skid Embossing |
Thickness | 11/32 in |
Description
Dock Plate, Aluminum, Load Capacity 1,400 lb, Overall Length 48 in, Overall Width 30 in, Service Height Range 7 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- MARTIN WHEEL CO. Martin Wheel Light Duty Steel Wheel 875 - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Diamond Tread (875)
- DAYTON Handle (NOB7801)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- ZORO SELECT Dock Plate, 3600 lb., 24 x 36 In. (4LGV2)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- Zoro Select Dock Plates & Boards