Shop All Dock Bumpers
Zoro Select
Dock Bumper, 30x4-1/2x13 In., Rubber
Mfr # 26W593
Zoro # G5562977
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 30 in
- Overall Width 13 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W593
- Zoro # G5562977
- UPC # 190735438596
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 30 in |
Overall Width | 13 in |
Overall Depth | 4 1/2 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 30 in |
Bumper Width | 7 in |
Bumper Depth | 4 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 8 |
Item | Dock Bumper |
Mounting Holes O.C. H | 8 in |
Mounting Holes O.C. W | 11 in |
Description
Dock Bumper, Rubber, Overall Height 30 in, Overall Depth 4 1/2 in, Overall Width 13 in, Rectangular, Bumper Height 30 in, Bumper Width 7 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 8, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-18-CPED)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red (HTGRD796YR)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- ZORO SELECT Dock Bumper, 10x6x26 In., Rubber (26W581)
- ZORO SELECT Dock Bumper, 1-11/16x2x24 In., Rubber (22NT59)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5)
- Zoro Select Dock Bumpers