Shop All Dock Bumpers
Zoro Select
Dock Bumper, 24x4-1/2x13 In., Rubber
Mfr # 26W592
Zoro # G6069262
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 24 in
- Overall Width 13 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W592
- Zoro # G6069262
- UPC # 190735438589
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 24 in |
Overall Width | 13 in |
Overall Depth | 4 1/2 in |
Bumper Depth | 4 1/2 in |
Bumper Width | 7 in |
Bumper Height | 24 in |
Mounting Hole Dia. | 13/16 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. H | 10 in |
Mounting Holes O.C. W | 11 in |
Description
Dock Bumper, Rubber, Overall Height 24 in, Overall Depth 4 1/2 in, Overall Width 13 in, Rectangular, Bumper Height 24 in, Bumper Width 7 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 10 in, Number of Mounting Holes 6, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- BLACK BULL Heavy Duty Chain Hoist, 3 Ton (CHOI3)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- CC APEX Swivel Stem Caster, Expanding Adapter, 5" (CDP-Z-149)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- ZORO SELECT Dock Bumper, 10x6x14 In., Rubber (26W579)
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- VESTIL PVC Molded Rubber Bumper 4" x 12" x 13" (B-1213-4PF)
- Zoro Select Dock Bumpers