Shop All Dock Bumpers
Zoro Select
Dock Bumper, 20x6x13 In., Rubber
Mfr # 26W595
Zoro # G5776863
original price:
$101.21
44% off
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 20 in
- Overall Width 13 in
- Overall Depth 6 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W595
- Zoro # G5776863
- UPC # 190735438619
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 20 in |
Overall Width | 13 in |
Overall Depth | 6 in |
Bumper Depth | 6 in |
Bumper Width | 7 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 20 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. H | 8 in |
Mounting Holes O.C. W | 11 in |
Description
Dock Bumper, Rubber, Overall Height 20 in, Overall Depth 6 in, Overall Width 13 in, Rectangular, Bumper Height 20 in, Bumper Width 7 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 6, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 50' (SFC8W-14AWG-50)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2802DTX5)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- ZORO SELECT Dock Bumper, 12x4-1/2x26 In., Rubber (26W576)
- ZORO SELECT Dock Bumper, 12x6x26 In., Rubber (26W587)
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- ZORO SELECT Dock Bumper, 20x4-1/2x10-1/2 In., Rubber (26W604)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- Zoro Select Dock Bumpers