Shop All Dock Bumpers
Zoro Select
Dock Bumper, 18x4x18 In., Rubber
Mfr # 2MYR3
Zoro # G2271936
original price:
$63.26
9% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape L-Shape
- Overall Height 18 in
- Overall Width 18 in
- Overall Depth 4 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 2MYR3
- Zoro # G2271936
- UPC # 190735448663
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 18 in |
Overall Width | 18 in |
Overall Depth | 4 in |
Access Hole Dia. | 2 29/32 in |
Bumper Height | 18 in |
Bumper Depth | 4 in |
Mounting Hole Dia. | 3 3/4 in |
Bumper Width | 18 in |
Details
Bumper Shape | L-Shape |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 3 |
Item | Dock Bumper |
Mounting Holes O.C. W | 10 in |
Mounting Holes O.C. H | 10 1/4 in |
Description
Dock Bumper, Rubber, Overall Height 18 in, Overall Depth 4 in, Overall Width 18 in, L-Shape, Bumper Height 18 in, Bumper Width 18 in, Bumper Depth 4 in, Mounting Hole Dia. 1 1/4 in, Mounting Holes O.C. W 10 in, Mounting Holes O.C. H 10 in, Number of Mounting Holes 3, Access Hole Dia. 2 29/32 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 5in Swivel Plate Caster (FG9T15L10000)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Dock Bumper, 36x5-1/4x13 In. (22NT74)
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- Zoro Select Dock Bumpers