Shop All Dock Bumpers
This Product is Discontinued
Zoro Select
Dock Bumper, 13x4x12 In., Rubber (Discontinued)
Mfr # 2MYR4
Zoro # G0329524
This Product is Discontinued
Key Features
- Bumper Shape Square
- Overall Height 13 in
- Overall Width 12 in
- Overall Depth 4 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 2MYR4
- Zoro # G0329524
- UPC # 190735448670
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 13 in |
Overall Width | 12 in |
Overall Depth | 4 in |
Bumper Depth | 4 in |
Bumper Height | 13 in |
Bumper Width | 12 in |
Access Hole Dia. | 1 1/2 in |
Mounting Hole Dia. | 7/8 in |
Details
Bumper Shape | Square |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 7 1/2 in |
Mounting Holes O.C. H | 9 1/4 in |
Description
Dock Bumper, Rubber, Overall Height 13 in, Overall Depth 4 in, Overall Width 12 in, Square, Bumper Height 13 in, Bumper Width 12 in, Bumper Depth 4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 7 1/2 in, Mounting Holes O.C. H 9 1/4 in, Number of Mounting Holes 4, Access Hole Dia. 1 1/2 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.