Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x6x38 In., Rubber
Mfr # 26W589
Zoro # G5754296
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 38 in
- Overall Depth 6 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W589
- Zoro # G5754296
- UPC # 190735438558
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 38 in |
Overall Depth | 6 in |
Bumper Width | 32 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 12 in |
Bumper Depth | 6 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 36 in |
Mounting Holes O.C. H | 8 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 6 in, Overall Width 38 in, Rectangular, Bumper Height 12 in, Bumper Width 32 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 36 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton Lainson 15801 B-Series Brake Winch B1202 - 1200 lb. Capacity (15801)
- CHAMPION POWER EQUIPMENT Winch Roller Fairlead (20009)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX16)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red (HTGRD796YR)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- ZORO SELECT Dock Bumper, 12x6x14 In., Rubber (26W584)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- Zoro Select Dock Bumpers