Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x6x20 In., Rubber
Mfr # 26W586
Zoro # G6076463
original price:
$80.34
10% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 20 in
- Overall Depth 6 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W586
- Zoro # G6076463
- UPC # 190735438527
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 20 in |
Overall Depth | 6 in |
Bumper Height | 12 in |
Bumper Depth | 6 in |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 14 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 8 in |
Mounting Holes O.C. W | 18 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 6 in, Overall Width 20 in, Rectangular, Bumper Height 12 in, Bumper Width 14 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 18 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb., White, 600'/Case (TWR104)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- HAMILTON V Groove Wheel, 8X3 1-1/4Rb (W-830-FVH-1-1/4)
- ZORO SELECT Dock Bumper, 10x4-1/2x38 In., Rubber (26W571)
- ZORO SELECT Dock Bumper, 1-11/16x2x24 In., Rubber (22NT59)
- ZORO SELECT Dock Bumper, 12x6x26 In., Rubber (26W587)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- ZORO SELECT Dock Bumper, 12x4-1/2x20 In., Rubber (26W575)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, M2818 (26-1106)
- Zoro Select Dock Bumpers