Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x6x16 In., Rubber
Mfr # 26W585
Zoro # G5837596
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 16 in
- Overall Depth 6 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W585
- Zoro # G5837596
- UPC # 190735438510
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 16 in |
Overall Depth | 6 in |
Bumper Width | 10 in |
Bumper Depth | 6 in |
Bumper Height | 12 in |
Mounting Hole Dia. | 13/16 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 8 in |
Mounting Holes O.C. W | 14 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 6 in, Overall Width 16 in, Rectangular, Bumper Height 12 in, Bumper Width 10 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 14 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,000 Lbs Cap (146DURB520SB)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Yellow (EEF2-904-6)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- ZORO SELECT Dock Bumper, 10x4-1/2x98 In., Rubber (26W572)
- ZORO SELECT Dock Bumper, 10x6x32 In., Rubber (26W582)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- ZORO SELECT Dock Bumper, 1-11/16x2x36 In., Rubber (22NT60)
- IRONGUARD Ideal Warehouse Steel-Faced Dock Bumper 16inW x 4inD x 12inH (22-1000)
- Zoro Select Dock Bumpers